Shop All Jobber Length Drill Bits
Super Tool
10.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 301100
Zoro # G5069395
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size #36
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 301100
- Zoro # G5069395
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #36 |
Shank Dia. | 10mm |
Details
Item | Jobber Drill Carbide Tip,10.0mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Measurement System | Wire |
Description
Jobber Drill Carbide Tip,10.0mm, Drill Bit Size #36, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1617200132)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4816JN)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- SUPER TOOL 17/64" Carbide 135 Deg. Jobber Length Drill Bit (50604)
- SUPER TOOL 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50442)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- SUPER TOOL #30 Carbide 135 Deg. Jobber Length Drill Bit (50559)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- SUPER TOOL #30 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50359)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-G (44177)
- Super Tool Jobber Length Drill Bits