Shop All Jobber Length Drill Bits
Super Tool
#10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935"
Mfr # 50383
Zoro # G5068500
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #10
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 50383
- Zoro # G5068500
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #10 |
Shank Dia. | 0.1935" |
Details
Item | Jobber Drill Carbide Tip,No10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- KRAFT TOOL Corner Bead Clinch-On Tool, 1-1/4 (DC810)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- MILWAUKEE TOOL 1/2" Drive 24mm Deep Socket (45-34-2124)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- SUPER TOOL 1/2" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/16" (9601836)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- Super Tool Jobber Length Drill Bits