Shop All USB Flash Drives
Super Talent
Pico-C 64GB USB 2.0 Flash Drive (Silver)
Mfr # STU64GPCS
Zoro # G6712588
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1.2"
- Features Water Resistant, Shock Resistant
- Width 0.5"
- Height 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Talent
- MFR # STU64GPCS
- Zoro # G6712588
- UPC # 878294033550
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Length | 1.2" |
Width | 0.5" |
Height | 0.1" |
Details
Color | Silver |
Features | Water Resistant, Shock Resistant |
Package Type | Retail |
Product Type | Flash Drive |
Description
Pico-C 64GB USB 2.0 Flash Drive (Silver)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 (EL1CR2BP2)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- AXIOM MANUFACTURING Axiom 512Gb Usb 3.0 Flash Drive - Usb3Fd512Gb-Ax (USB3FD512GB-AX)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- EDGE MEMORY 32Gb Sdhc Class 10 (Uhs-I U3) Memory Card (PE248710)
- TRANSCEND INFORMATION 4Gb Microsdhc Card Class 4(Sd 2.0) (TS4GUSDHC4)
- Super Talent USB Flash Drives