Shop All USB Flash Drives
Super Talent
Pico-C 32GB Gold Limited Edition USB 2.0 Flash Drive
Mfr # STU32GPCG
Zoro # G6734078
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.1"
- Length 1.2"
- Width 0.5"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Talent
- MFR # STU32GPCG
- Zoro # G6734078
- UPC # 878294012852
- Country of Origin Switzerland
- Category USB Flash Drives
Dimensions
Height | 0.1" |
Length | 1.2" |
Width | 0.5" |
Details
Product Type | Flash Drive |
Description
Pico-C 32GB Gold Limited Edition USB 2.0 Flash Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Boss Buck Dr Kroll 600LB AutoFeeder + 12V Charger (ML7-12CHRGR690708)
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. (6XV1 870-3QH20)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- SUPER TALENT Pico-C 64GB USB 2.0 Flash Drive (Silver) (STU64GPCS)
- VERBATIM 128GB Premium microSDXC Memory Card w/Adapter, Up to 90MB/s Read Speed (44085)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- VERBATIM Drive, Usb, Istore N Go, 64 GB (49301)
- SEAGATE 4TB Game Drive for Xbox Series, Black (SE306653)
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- Super Talent USB Flash Drives