Shop All Brooms
Super Sweeper
Super Sweeper 108018 18 in. Black Poly Super Sweeper Brush - Pack of 6
Mfr # 108018
Zoro # G703914199
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Sweeper
- MFR # 108018
- Zoro # G703914199
- UPC # 10853281003119
- Country of Origin China
- Category Brooms
Description
The Black Poly Super Sweep brush contains a durable synthetic bristle that is resistant to water, oil, grease and solvents. It is ideal for wet or dry sweeping on semi-smooth or smooth surfaces such as concrete, wood and asphalt. Excellent for use with sweeping compounds.
Features- Poly Super Sweeper Brush
- Pack of 6
- Color: Black
- Size: 18 in.
- Dimension: 12" H x 6" W x 18" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- AIR WICK AIRWICK OIL HAWAII 2PK (6233885175)
- CARPET FRESH Carpet Fresh Gardni 14Oz (274142)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- LIBMAN Precision Angle 11 in. W Stiff Recycled Plastic Broom (071736002019)
- GOURMETGALLEY 00635SU 2 In 1 Pushbroom With Squeegee (GO106486)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- O-CEDAR Coarse Bristle PRO-SWEEP Broom Head 24" 24" W (CLN278-24)
- BRUSKE PRODUCTS Metal cap upright broom, natural stiff bristles, hardwood Handle (50541-R)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 36 (CC166-01)
- Super Sweeper Brooms