Shop All Brooms
Super Sweeper
Super Sweeper 101048 48 in. Maroon Poly Super Sweeper Brush
Mfr # 101048
Zoro # G903899593
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Sweeper
- MFR # 101048
- Zoro # G903899593
- UPC # 817352010508
- Country of Origin China
- Category Brooms
Description
The Maroon Poly Super Sweep brush has a crimped polypropylene bristle that is resistant to deterioration when exposed to water, oils and solvents. The stiff bristle makes it ideal for heavy debris and holds up on sidewalks, parking lots, driveways and other rough surfaces. Ideal for contractors and landscapers.
Specifications- Color: Maroon
- Size: 48 in.
- Dimension: 4" H x 3" W x 48" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. PearLux 1 Gallon Hand Wash (323004)
- BEST SANITIZERS Hand Sanitizer, Liquid, E3 NSF Rating, Jug, 1 gal, Fragrance Free, 4 Pack (SA10014)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK12 (97799)
- OSBORN Economy Utility Scrub, Tampico (0008101800)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1318-O)
- BRUSKE PRODUCTS 16" Brown bristle street sweep, hardwood block, wood handle (3789-CW)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Synthetic, Gray (90609)
- WEILER 18" Garage Brush Maroon Synthetic Fill (42025)
- JMK Diamond Visions Cleaning Angle Broom Plastic (06-2402)
- RUBBERMAID COMMERCIAL Lobby Broom - 7-1/2x2x35 (FG637400BLA)
- Super Sweeper Brooms