Shop All Brooms
Super Sweeper
Super Sweeper 101024 24 in. Maroon Poly Super Sweeper Brush - Pack of 6
Mfr # 101024
Zoro # G103899546
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Sweeper
- MFR # 101024
- Zoro # G103899546
- UPC # 10853281003027
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 4.25 in |
Description
The Maroon Poly Super Sweep brush has a crimped polypropylene bristle that is resistant to deterioration when exposed to water, oils and solvents. The stiff bristle makes it ideal for heavy debris and holds up on sidewalks, parking lots, driveways and other rough surfaces. Ideal for contractors and landscapers.
Features- Poly Super Sweeper Brush
- Pack of 6
- Color: Maroon
- Size: 24 in.
- Dimension: 13" H x 6" W x 24" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., EA1 (PC-116-1)
- RAID MAX Aerosol Fogger 2.1 oz (12565)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, Open Top (FG397000SBLE)
- BRUSKE PRODUCTS Brush, Black, Medium, Steel, Bolt-On, 23 in., Medium, Black (2154-CS)
- AMES 24 Smooth Debris Broom (2224A)
- OSBORN Strip Broom, 24", 0005212300 (0005212300)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAC3)
- MARSHALLTOWN Broom Concrete 36 Inch Wood (847)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- COASTWIDE CORN BROOM, CORN FIBER BRISTLES, 56in OVERALL LENGTH, NATURAL (24420776)
- Super Sweeper Brooms