Shop All Brooms
Super Sweeper
Super Sweeper 101018 18 in. Maroon Poly Super Sweeper Brush - Pack of 6
Mfr # 101018
Zoro # G803899914
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Sweeper
- MFR # 101018
- Zoro # G803899914
- UPC # 10853281003010
- Country of Origin China
- Category Brooms
Description
The Maroon Poly Super Sweep brush has a crimped polypropylene bristle that is resistant to deterioration when exposed to water, oils and solvents. The stiff bristle makes it ideal for heavy debris and holds up on sidewalks, parking lots, driveways and other rough surfaces. Ideal for contractors and landscapers.
Features- Poly Super Sweeper Brush
- Pack of 6
- Color: Maroon
- Size: 18 in.
- Dimension: 13" H x 6" W x 18" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH ECONOMY Wet Mop Pads - 18" Green , 12PK (M830018G-F)
- FOX RUN Papertowel Holder (10100)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- ALPINE INDUSTRIES 27 Gallon Stainless Steel Trash Can (ALP475-27)
- O-CEDAR Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L (CLN279)
- HARPER 16 In. W. x 67 In. L. Wood Handle Street Push Broom (9816A)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 48 (CC158)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Green (41082EC09)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle (59JM43)
- LIBMAN 12 1/2 in Sweep Face Broom, Natural, 57" L Handle (502)
- SPARTA Color Coded Duo Sweep Flagged Ang (41082EC23)
- Super Sweeper Brooms