Shop All Arts & Crafts
Super Stacker
Large Pencil Box, Clear, 3PK
Mfr # 37539
Zoro # G810764199
product price: $22.15
/pk 3, $7.38/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Includes 3 pencil boxes
- Material Polypropylene (PP)
- Recommended Age 3+ years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Stacker
- MFR # 37539
- Zoro # G810764199
- UPC # 194629137800
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Includes | 3 pencil boxes |
Material | Polypropylene (PP) |
Recommended Age | 3+ years |
Recommended Grade | PK+ |
Description
The Super Stacker Pencil Box is ideal for pens, pencils, office supplies, craft room essentials, and more. Lock tight handles keep contents secure, while stackable design helps save space. Measures 5.5W x 10L x 2.63H. Sold as a pack of 3 pencil boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- AVERY UltraDuty SDS Binder with Chain, Durable (77713)
- AVERY Heavy-Duty View Binder, 2" One-Touch Ring (7771179802)
- ZORO SELECT 8-1/2" x 11" Clipboard 1/2", Silver (22017)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Frozen 2, PK2 (757002)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- SCHOOL SMART Newsprint Paper with Red Margin, 8 x 10-1/2 Inches, Yellow, 500 Sheets (900C)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- PACON Paper Roll, 48"x50ft., Orange (57105)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007181)
- Super Stacker