Shop All Arts & Crafts
Super Stacker
Crayon Box, 9PK
Mfr # 40311
Zoro # G510764178
product price: $22.99
/pk 9, $2.55/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Includes 9 Crayon Boxes
- Material Polypropylene (PP)
- Recommended Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Stacker
- MFR # 40311
- Zoro # G510764178
- UPC # 194629137831
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Includes | 9 Crayon Boxes |
Material | Polypropylene (PP) |
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Description
The Super Stacker Crayon Box is ideal for storing crayons, chalks, small embellishments and more. Lock tight handles keep contents secure, while stackable design helps save space. Measures 3.38W x 4.75L x 1.63H. Sold as a pack of 9 crayon boxes.
- •Part of the Super Stacker family of stackable products for the office, school and home
- •Snap-tight lid and handles keep contents secure
- •Stackable design saves space
- •Ideal for storing crayons, chalks, small embellishments and more
- •Each crayon box holds 24 standard-size crayons
- •Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD BRISTOL 12X18 BLACK PK OF 100 PK (1112BK)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- SMART-JET Smart-Jet(R) Blue Thermal InkJet Printer (80000-BLUE)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- SUPER STACKER Large Pencil Box, Clear, 3PK (37539)
- PACON Tru-Ray® Construction Paper, Shocking Pink, 12x18, PK250 (P103045)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- PACON Paint Rollers, w/Tray, Foam, Patterns, Assorted (PAC9086)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- PRANG Semi-Moist Watercolors, 8 Assorted Colors, PK36 (80519)
- Super Stacker