Shop All Vent and Duct Insulation
Super Spacer
Gray 3/16 in. Thick x 9/16 in. Wide Edgetech 66 Foot Roll
Mfr # SS316916
Zoro # G310108509
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Spacer
- MFR # SS316916
- Zoro # G310108509
- Country of Origin United States
- Category Vent and Duct Insulation
Description
CRL Edgetech Super Spaceris made from superior insulating silicone foam.The spacer essentially eliminates perimeter edge condensation and substantially reduces overall window heat loss. Because of the unique design features of Super Spacer there are advantages in using this product for the fabrication of specialized insulating glass designs, including cureved and odd shaped units, sound insulating, and triple-glazed units with art glass inserts. For long-term durability, UV resistant silicone material is used to prevent spacer degradation. The flexible foam spacer provides friendly accommodation of glass bowing and thermal movement, and also helps ensure improved edge seal desiccant, and the permeability of the foam allows for fast moisture pick-up. To reduce moisture vapor transmission and inert gas loss, the Super Spacer is bcked by a high performance, multi-layer barrier film.Rolls are 66 in. 20.1 m long. Other colors and bulk rolls are available on special order.NOTE : Super Spacer cannot be used without an edge sealant. We recommend CRL Hot Melt Butyl or CRL 877 Super Spacer Sealant.Product Warning : Always wear the proper protective safety gear when working with and handling glass.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER FANMPANY 3SPD WHT FANLGT CNTRL (27182)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- ILC FILTER 25X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 245 X 245 X 075 MADE IN THE USA (WY-0QL1-4)
- SUPER SPACER Black 3/16-in Thick x 5/16-in Wide Edgetech 66 Foot Roll (SS316516BL)
- CERTAINTEED AIR BARRIER MMBRN 8X50' (902018)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17740)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684703)
- AGILUX 5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor (LG-5FT)
- Super Spacer Vent and Duct Insulation