Shop All Bathroom Mirrors
Super Smooth
3X Euro Lighted Wall Mount Mirror in Chrome
Mfr # SU145838
Zoro # G603930725
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Smooth
- MFR # SU145838
- Zoro # G603930725
- UPC # 654204772395
- Country of Origin China
- Category Bathroom Mirrors
Description
This European style lighted mirror features 3X magnification and will extend up to 15" from the wall. The wide 9.5" diameter mirror provides a full facial view. Easy to install and includes mounting hardware.
3 X Magnification.
Includes mounting hardware.
Accent mount finish family: Silver metallic.
Assembled Depth: 5".
Assembled Width: 11.75".
Extension length: 15".
Frame Material: Steel.
Light: Yes.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 10".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 11.75".
Attached shelf: No.
Fog Free: Yes.
Frame finish family: Light.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 9.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR3)
- COMPONENT HARDWARE Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- ALFI BRAND Brushed Nickel Wall Mnt Rnd 9" 5x Magnifying Cosmetic Mirror W/ Light (ABM9WLED-BN)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- GATEWAY SAFETY Gateway Safety 446M Mocha Mirror Starlite Squared; Standard (159982)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- MOMMYS HELPER Mommys Helper 228600 Safe Er Grip Shower Mirror; White (228600)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- Super Smooth Bathroom Mirrors