Shop All Bathroom Mirrors
Super Smooth
2-Sided Wall Mounted Lighted Mirror in Brass
Mfr # SU145835
Zoro # G403930703
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Smooth
- MFR # SU145835
- Zoro # G403930703
- UPC # 654204772364
- Country of Origin China
- Category Bathroom Mirrors
Description
This 8" Halo Lighted mirror mounts easily to the wall and features a 5X mirror on one side and a regular mirror on the reverse side. The double arm extends up to 14" from the wall and swivels and rotates to any angle you need for applying makeup, tweezing or shaving. Brass finish.
5 X,1X Halo lighted.
Includes mounting hardware.
Coordinates with other tropic bath accessories (sold separately).
Accent mount finish family: Gold metallic.
Assembled Depth: 3.75".
Assembled Width: 11.5".
Extension length: 14".
Frame Material: Steel.
Light: Yes.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 9.75".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 15.5".
Attached shelf: No.
Fog Free: Yes.
Frame finish family: Medium.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PIPE SOCKET SAVER 3"" (J44-300)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS100100)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- KOHLER Diverter Assembly (1238165-SN)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- CAMDEN ISLE Camden Isle 86308 23.5 x 31.5 in. Perfect Symmetry Bathroom & Vanity Mirror (86308)
- BOBRICK Welded-Frame Mirror (290 1830)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- Super Smooth Bathroom Mirrors