Shop All Safety Glasses
Super Smooth
143mm x 42mm Tortoise / Copper Ex-Large Cover
Mfr # SU986583
Zoro # G503951790
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Smooth
- MFR # SU986583
- Zoro # G503951790
- UPC # 727272128859
- Country of Origin China
- Category Safety Glasses
Description
Polycabonate Frame with TAC 0.65mm HD Polarized Lens. The process of polarization uses a filter to absorb glare producing light waves reflected off horizontal surfaces. Polarization is similar to a chemical venetian blind, rearranging light and allowing you to see "through" harsh glare and reflection. 100% polarized lenses are the only truly effective way of eliminating glare. Water, fog, rain, snow and early morning dew, have reflective properties, which enhance reflected glare. This particular style can be worn over your perscription eyewear.
TAC 0.65mm Lens Thickness.
Frame Color: Tortoise / Copper.
Lens Tint: 143mm x 42mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Medical Examination Certificate, English (47379)
- NMC Caution Electrical Hazard Label, Pk5 (C115AP)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, 2XL, PR (377XXL-10-V)
- CENTURION GARDEN KNEELER YELLOW (1238)
- SUPER SMOOTH Gunmetal / Yellow Ex Large Navigator (SU54100)
- SUPER SMOOTH 138mm x 40mm Tortoise / Copper Small Cover (SU986579)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235662)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- HOT MAX GOGGLE #5 2X4-1/4 BRAZING (22049)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TSK236VS)
- Super Smooth Eye Protection