Shop All Safety Glasses
Super Smooth
138mm x 40mm Tortoise / Copper Small Cover
Mfr # SU986579
Zoro # G003951757
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Smooth
- MFR # SU986579
- Zoro # G003951757
- UPC # 727272167247
- Country of Origin China
- Category Safety Glasses
Description
Polycabonate Frame with TAC 0.65mm HD Polarized Lens. The process of polarization uses a filter to absorb glare producing light waves reflected off horizontal surfaces. Polarization is similar to a chemical venetian blind, rearranging light and allowing you to see "through" harsh glare and reflection. 100% polarized lenses are the only truly effective way of eliminating glare. Water, fog, rain, snow and early morning dew, have reflective properties, which enhance reflected glare. This particular style can be worn over your perscription eyewear.
TAC 0.65mm Lens thickness.
Frame Color: Tortoise / Copper.
Lens Tint: 138mm x 40mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- SUPER SMOOTH Gunmetal / Yellow Ex Large Navigator (SU54100)
- SUPER SMOOTH SecureFit Safety Glasses Clear Anti Fog - Clear (SU521689)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield2SF, Half-Frame, Clear Lens (11-15002-05)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (DAGR-PZ)
- JACKSON SAFETY Protective Eyewear, Blue Hard Coated; Blue Mirror (50029)
- ELVEX HELIUM 18 METAL DETECTABLE EYEWEAR, WEIGHS 18g, BLUE 80% VLT, AF (SG-59BMD-AF)
- REVISION MILITARY Ballistic Safety Glasses, Black Polarized (4-0750-0008)
- Super Smooth Eye Protection