Shop All Bathroom Mirrors
Super Smooth
10X Lighted Table Top Mirror in Nickel
Mfr # SU145837
Zoro # G103930751
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Smooth
- MFR # SU145837
- Zoro # G103930751
- UPC # 654204772388
- Country of Origin China
- Category Bathroom Mirrors
Description
The vanity mirror features a c countertop design perfect for vanities, bathrooms countertops and tables. The mirror swivels between regular and 10x magnification and includeds a 15x spot mirror insert. Smooth gliding movement. High quality optics provide a consistently clear image. Halo light illumination with low, medium and high light settings for applying makeup and shaving.
Oval 8" x 10" mirror.
Halo Light illumination for applying makeup and shaving.
Nickel finish.
Low, medium and high light setting.
Height: 17.5".
Dimensions: 11.5" x 18.5" x 7.8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- SPEAKMAN Medium Perfect Valve Red, Speakman (RPG05-0534-CA)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- SPRINGER PARTS SMP-SC2/3 FPM 2-3" POS 44; Replaces Alfa Laval 9611992933 (9611992933SP2)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- BOBRICK Bobrick Channel-Frame Mirror - 18inW x 24inH - (B-165 1824)
- ELK SHOWROOM LED Wall Mirror, 24x30 (LM3K-2430-BL4)
- KOHLER Tresham Framed Mirror (99650-1WT)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- Super Smooth Bathroom Mirrors