Shop All Ice Melt
Super Seal
Pail Ice and Snow Melt, 30 lb.
Mfr # 53270
Zoro # G7184935
original price:
$18.59
12% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 lb.
- Package Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Seal
- MFR # 53270
- Zoro # G7184935
- UPC # 090932532700
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 30 lb. |
Details
Item | Pail Ice and Snow Melt,30 lb. |
Package Type | Pail |
Description
Pail Ice and Snow Melt,30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Plastic Open Nesting Box (165525)
- ZIPPO Logo Mountain Outdoor Logo Navy Matte Pocket Lighter (48639)
- FISKARS Hand Tool Sharpener (378340-1003)
- STENS Air Filter For Echo Cs4400 Cs510 Cs440 Cs520 Cs450 Cs530 (605-319)
- ICE-A-WAY Rock Salt, 50lb Bag, PK49 (769292)
- NORTHERN SALT North Pro Nature Chloride-Free Ice Melt 25 lb Bag (NS NP Nature 25 lb Bag)
- SNOW JOE Melt 50 lb. Friendly Blend Ice Melter with CMA (Pallet of 49) (MELT50EB-PLT)
- POLAR TECH Commercial high output ice melt spreader. 65Lb capacity. (90365)
- NORTHERN SALT North Pro Heat Ice Melt Driveway Salt 25 lb Bag (NS NP Heat 25 lb Bag)
- BOSMA ENTERPRISES Gd Works Ice Melter 10Lb (10-IMSJ10)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- Super Seal Ice Melt