Shop All Water Filter Cartridges
Super-Pro
Super-Pro PXST100 SPG 4 oz 17.37 in. 100 sq ft. Replacement Filter Cartridge for X-Stream CC100 Open with Molded Gasket
Mfr # PXST100 SPG
Zoro # G504009490
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super-Pro
- MFR # PXST100 SPG
- Zoro # G504009490
- UPC # 690164230018
- Country of Origin China
- Category Water Filter Cartridges
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Replacement filter cartridge for x-stream cc100 open with molded gasket
- High quality
- Easy to install and use
- Length: 17.37"
- Size: 100 sq ft.
- Material Weight: 4 oz
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 316SS (16AMP-4-316)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- SUPER-PRO Super-Pro PA120 SPG 4 oz 120 sq ft. Replacement Filter Cartridge for Star-Clear Plus C1200 (PA120 SPG)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- PARKER String Wound Filter Cartridge, 15 gpm, 20 Micron, 2-7/16" O.D., 30 in H, 6 PK (M15R30A)
- ILC Replacement for Clearchoice Clch102 Filter, PK 2 (CLCH102)
- TOP CHEF Pentek Water Filter Wrench Accessory (TO988538)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793501-AFC-RF-L8-4-93705)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to EverPure 959206 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-11582)
- Super-Pro Water Filter Cartridges