Shop All Pool Filters
Super-Pro
Super-Pro PCC105 SPG 4 oz 105 sq ft. 26 in. Replacement Filter Cartridge for Pentair Clean & Clear Plus 420
Mfr # PCC105 SPG
Zoro # G904050511
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super-Pro
- MFR # PCC105 SPG
- Zoro # G904050511
- UPC # 690164228695
- Country of Origin China
- Category Pool Filters
Description
Features
- Replacement filter cartridge for pentair clean & clear plus 420
- High quality
- Material: Pleatco Advanced Point Bonded Filtration Fabric
- Length: 26"
- Top Hole: 3"
- Bottom Hole: 3"
- Size: 105 sq ft.
- Diameter: 7"
- Material Weight: 4 oz
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Top Wand Holster (Green) (FZRAEJ)
- INVERNACULO Outdoor Weather Resistant Balcony Clamp Umbrella Holder (IN2641843)
- SEYMOUR MIDWEST Tree Feeding Auger, 2" (21332)
- A & I PRODUCTS Hitch Pin, Red Handled 1/2" x 3 5/8 7" x5" x1" (A-HP101)
- SUPER-PRO Super-Pro PSR100 SPG 4 oz 25.68 in. 100 sq ft. SPG Replacement Filter Cartridge for Sta-Rite Posi-Flo 100TX-100TXR (PSR100 SPG)
- INTEX RECREATION FILTER CARTRIDGE A 2PK (29002E)
- ZORO APPROVED SUPPLIER Watkins Hot Springs Spas Replacement Filter Cartridge Compatible PWK65/C-8465/FC-3960 (WS.WTK3960)
- ZORO APPROVED SUPPLIER Hayward CX 1260 Replacement Pool Filter 4 Pack Compatible Cartridge PA126/C-7495/FC-1296 (WP.HAY1296-4P)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- WATERCO 5 Micron Bag for C75 Filter (36519240)
- APC Apc FC-3752 Pool And Spa Filter Cartridge (APCC7491)
- Super-Pro Pool Filters