Shop All Plug-In Power Supplies
Super Power Supply
Super Power Supply 010-SPS-03380 AC and DC Adapter Charger Cord 5V 2A Barrel Plug
Mfr # 010-SPS-03380
Zoro # G604053942
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Power Supply
- MFR # 010-SPS-03380
- Zoro # G604053942
- Country of Origin China
- Category Plug-In Power Supplies
Description
Features
- AC and DC Adapter Charger Cord Barrel Plug.
- Voltage - 5V.
- Amps - 2A.
- Size - 2.5 x 0.7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 223, Lithium, 6V (DL223ABPK)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Piranha MAX 160 Fish Finder - 5 Pack (ML10-12MP5634128321)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery For Bobcat X4 Transportable Scooter (ML10-12153112)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-00541 AC-DC Adapter Charger Cord (010-SPS-09861)
- QNAP Power Adpator For Intel 2-Bay (SP-2BAY-ADAPTOR-90W)
- PERKY-PET White Farm House Brd Fdr (WFH001)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-2RS-FA Board, W/ 2 Relay w/ Fire Alarm (PS902-2RS-FA)
- MICRO CONNECTORS Micro Connectors RAS-PCS04PWR-RD Aluminum Raspberry Pi 3 Model B B Plus Case with Fan with Power Adapter - Red (RAS-PCS04PWR-RD)
- SPECO TECHNOLOGIES Regulated Power Supply, 12Vdc, 4A (PSR4C)
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- Super Power Supply Plug-In Power Supplies