Shop All Security Accessories
Super Pass
Alert System, Motion/Temp Sensed, 10Ft
Mfr # SP3-H-A
Zoro # G7305849
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 1982 (2007 Edition), Intrinsically safe Class I Groups C and D, Class II Groups E, F and G, Division I Hazardous Locations (ANSI/UL 913)
- Includes (4) AA Batteries
- Depth 2 1/2 in
- Height 4 9/16 in
- Alarm Audible and Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Pass
- MFR # SP3-H-A
- Zoro # G7305849
- Country of Origin Unknown
- Category Security Accessories
Dimensions
Depth | 2 1/2 in |
Height | 4 9/16 in |
Width | 3 in |
Details
Item | Personal Alert w/Temperature |
Standards | NFPA 1982 (2007 Edition), Intrinsically safe Class I Groups C and D, Class II Groups E, F and G, Division I Hazardous Locations (ANSI/UL 913) |
Includes | (4) AA Batteries |
Alarm | Audible and Visual |
Material | Plastic, Silicone (Cover) |
Sound Level | 95 dB |
Operating Time | 10 to 12 hr in Alarm Mode, 200 hr in Detection Mode |
Features | Temperature / Motion Sensored, Manual Alarm, Audible Tone Sweeps Through Range of 500 to 4000 Hz |
Description
Personal Alert w/Temperature, Alarm Audible and Visual, Sound Level 95 dB, Height 4 9/16 in, Width 3 in, Depth 2 1/2 in, Material Plastic, Silicone (Cover), Operating Time 10 to 12 hr in Alarm Mode, 200 hr in Detection Mode, Standards NFPA 1982 (2007 Edition), Intrinsically safe Class I Groups C and D, Class II Groups E, F and G, Division I Hazardous Locations (ANSI/UL 913), Features Temperature / Motion Sensored, Manual Alarm, Audible Tone Sweeps Through Range of 500 to 4000 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for EFI Languard 600 + 6V Charger (ML12-6F2CHRGR4543)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- GHOST CONTROLS Ghost Controls AXS1 3 Button Transmitter (AXS1)
- HID Card Reader (5355AGS00)
- IRWIN Vise Grip VGP321GS 3-Piece Kit Bag - 5WR 6LN and 10WR (VGP321GS)
- INFRATECH (SRU-3224) HI INTENSITY MED WAVE PORTBLE (IF14-1015)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supply (PS440B)
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- Super Pass Security Accessories