Shop All Tablecloths & Runners
Super Multi-Clip By Fastenation
Table Cloth Clip, Rigid PVC, PK100
Mfr # SMCTCC
Zoro # G5022577
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Width 1 in
- Color Clear
- Material Rigid PVC
- Product Type Table Cloth Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Multi-Clip By Fastenation
- MFR # SMCTCC
- Zoro # G5022577
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 1 in |
Overall Width | 1 in |
Details
Item | Table Cloth Clips |
Thickness | 2 in |
Color | Clear |
Material | Rigid PVC |
Product Type | Table Cloth Clip |
Maximum Compatible Table Thickness | 2 in |
Description
Table Cloth Clips, Product Type Table Cloth Clip, Color Clear, Material Rigid PVC, Maximum Compatible Table Thickness 2 in, Overall Width 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Signal Light 1/2" Green 250V (ATOE-1800-4)
- SUBURBAN Suburban 520947 Ignition Control Circuit Board - 24V (520947)
- STOELTING O-Ring Kit-E/F131/O231/F231 (1159501)
- ROBOT COUPE Reed Switch (29441)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- Super Multi-Clip By Fastenation Tablecloths & Runners