Shop All Tablecloths & Runners
Super Multi-Clip By Fastenation
SuperMulti Skirt Clip, PVC, PK100
Mfr # SMC
Zoro # G5022543
original price:
$80.74
14% off
new price: $69.29
/pk 100, $0.69/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in to 2 in
- Width 1 in
- Color Clear
- Material Plastic
- Product Type Table Skirt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Multi-Clip By Fastenation
- MFR # SMC
- Zoro # G5022543
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 1 in |
Overall Width | 1 in |
Details
Item | Super Multi Skirting Clips with Hook-and-Loop |
Thickness | 1 in to 2 in |
Color | Clear |
Material | Plastic |
Product Type | Table Skirt Clip |
Maximum Compatible Table Thickness | 2 in |
Description
Super Multi Skirting Clips with Hook-and-Loop, Product Type Table Skirt Clip, Color Clear, Material Plastic, Maximum Compatible Table Thickness 2 in, Overall Width 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Pump Seal Kit (11/07) (00206.30)
- SAUER Sauer Mayonnaise 9g Pouch, PK200 (06398)
- CAMBRO Lid, 1/2 Size Pan - Flat (20CWC)
- MINUTE Pudding Minute Tapioca 8 oz., PK12 (00043000228012)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- GENUINE JOE Plastic Round Tablecovers, PK6 (GJO10330)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- Super Multi-Clip By Fastenation Tablecloths & Runners