Shop All Food Grade Lubricants
Super Lube
Synthetic Penetrant Food Grade, 55 Gal.
Mfr # 85055
Zoro # G2160439
product price: $5,060.79
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,060.79
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 55 gal
- Lubricant Container Drum
- Lubricant Base Synthetic Oil
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 85055
- Zoro # G2160439
- UPC # 082353850556
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 55 gal |
Description
Penetrating Lubricant, Super Lube, Syncopen, Net Fill 55 gal, Container Size 55 gal, Drum, Synthetic Oil, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 200 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, Colorless, Odorless No, Non-Flammable, Non-Flammable, Flash Point 205 Degrees F, NSF Registered, Category Code H1, ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating, USDA Certified Biobased Product Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY, OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- MITSUBOSHI G Series Timing Belt, H Profile, 280 Teeth 1in W (1400H100)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- SUPER LUBE H3 Direct Food Contact Multi Purpose Oil4 Oz. (60004)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54432)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54605)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- PETROCHEM Food Grade, Cooler Conveyor Chain Oil, 5 Gal. (CR FG-10-005)
- Super Lube Penetrants and Lubricants