Shop All Food Grade Lubricants
Super Lube
Synthetic Penetrant Food Grade, 5 Gal.
Mfr # 85050
Zoro # G5133947
product price: $465.49
/ea
Free Shipping & Returns
$465.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Synthetic Oil
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 85050
- Zoro # G5133947
- UPC # 082353850501
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Penetrating Lubricant, Super Lube, Syncopen, Net Fill 5 gal, Container Size 5 gal, Pail, Synthetic Oil, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 200 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, Colorless, Odorless No, Non-Flammable, Non-Flammable, Flash Point 205 Degrees F, NSF Registered, Category Code H1, ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating, USDA Certified Biobased Product Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY, OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- BRENNAN INDUSTRIES 08MP-08FP-08FP-08FP Cross Forged (5655-08-08-08-08-FG)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- LUBRIPLATE Htcl-Fg 220, Drum, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-062)
- Super Lube Food Grade Lubricants