Shop All Food Grade Lubricants
Super Lube
1 qt Gear Oil Bottle Translucent Clear
Mfr # 54632
Zoro # G5121864
$29.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- NSF Rating H1 Food Grade
- Container Size 1 qt
- Series Synthetic Gear Oil ISO 680
- Flash Point 449 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Lube
- MFR # 54632
- Zoro # G5121864
- UPC # 082353546329
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 qt |
Description
Synthetic GearSynthetic Gear Oil ISO 680, Container Type Plastic Bottle, Size 1 qt.SAE Grade 140, Viscosity Index Greater Than 150, ISO Viscosity Grade 680Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- DAYTON 3VX830 Cogged V-Belt, 83" Outside Length, 3/8" Top Width, 1 Ribs (13W537)
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1 in Bore (123581)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54605)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- Super Lube Food Grade Lubricants