Shop All Lubricants
Super Lube
Super Lube Synthetic Grease Nlgi 1 14.1 Oz.
Mfr # 41150/1
Zoro # G708826954
product price: $24.19
/ea
Sold in multiples of 12 for $290.28
$290.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 14.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 41150/1
- Zoro # G708826954
- UPC # 30082353411512
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14.1 oz |
Description
Super Lube Grease is a patented synthetic NLGI grade 1 heavy-duty, multipurpose lubricant with PTFE.Features:
- Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosionMachinery lasts longer, downtime is reduced, and productivity is increasedSuper Lube is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate14.1 oz Super Lube Synthetic Grease NLGI 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 0 (41050/0)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41160/00)
- SUPER LUBE 1 pt. PTFE Oil, 150 ISO Viscosity, Synthetic (51025)
- SUPER LUBE 7mL PTFE Oil, 150 ISO Viscosity, Synthetic (51014)
- SUPER LUBE Multipurpose Grease, PTFE, 120 lb., NLGI 0 (41120/0)
- MIDWEST CAN Midwest Can 451938021 6 qt. Drain Pan with Filter Post (451938021)
- Super Lube Penetrants and Lubricants