Shop All Lubricants
Super Lube
Super Lube Multi Purpose Aerosol 11 Oz.
Mfr # 31110
Zoro # G308826828
product price: $21.69
/ea
Sold in multiples of 12 for $260.28
$260.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 31110
- Zoro # G308826828
- UPC # 82353311101
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Description
Super Lube Aerosol with Syncolon PTFE is a multi-purpose lubricant, safe to use on anything that slides, swivels, rolls or squeaks.Features:
- It withstands temperatures within a range of -40F to 450FSuper Lube Aerosol with Syncolon PTFE is a synthetic, heavy duty lubricant that is compatible with most other lubricantsSuper Lube Aerosol with Syncolon PTFE contains the same synthetic grease that is in the Super Lube tubes, cans, pails and drumsIt is temporarily thinned with a solvent that cleans and penetrates the components to be lubricated, carrying the grease to those componentsAfter a short time, the solvent evaporates, leaving behind a thin film of grease that provides long term lubrication that does not evaporate, dry or wash outSuper Lube Aerosol with Syncolon PTFE is USDA authorized, rated H-1 for use in federally inspected meat and poultry plants11 oz Super Lube Multi Purpose Aerosol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8F)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41160/00)
- SUPER LUBE Multi-Purpose Grease, Keg, 120 lb. (41120/1)
- SUPER LUBE Multi-Purpose Grease, Packet, 1cc (82340)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 0 (41050/0)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- SUPER LUBE Air Tool Lubricant, 4 Oz. (12004)
- KLEIN TOOLS Premium Synthetic Wax, One-Gallon Pail (51012)
- Super Lube Lubricants