Super Lube

Super Lube 692-51600 1 Qt. Non-Aerosol Pump


product price: $364.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Capacity Vol.: 1 qt.
  • Packing Type: Pump Spray.
  • Color: Translucent White.
  • Temp. Range: -45.0 °F [Min], 450.0 °F [Max].
  • Flash Point: 428.00 °F.
  • Specific Gravity: 0.8500 [Min], 0.8900 [Max].
  • Chemical Compound: Synthetic.
  • Odor/Scent: Mild.
  • Applicable Materials: Wood, Rubber, Leather, Plastic, Fabric.
  • Applications: Multi-Purpose.
  • Resistance: Wear, Corrosive Process, Dust, Dirt.
  • Type: Multi-Purpose Oil.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.