Shop All Lubricants
Super Lube
Super Lube 692-21030 3 Oz.Tube Super Lube Lubricant
Mfr # 692-21030
Zoro # G904173340
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 692-21030
- Zoro # G904173340
- UPC # 82353210305
- Country of Origin United States
- Category Lubricants
Description
Specifications
- Applicable Materials:; Wood, Rubber, Leather, Plastic, Fabric
- Applications:; Multi-Purpose
- Capacity Wt:; 3 oz.
- Chemical Compound:; Synthetic
- Color:; Translucent White
- Flash Point:; 428.00 Degree F
- NLGI Grade:; 2
- Odor/;Scent:; Mild
- Packing Type:; Tube
- Physical Form:; Paste or Gel
- Resistance:; Wear, Corrosive Process, Dirt, Dust, Saltwater, Water
- Specific Gravity:; 0.8500 [;Min];, 0.8900 [;Max];
- Temp Range:; -45.0 Degree F [;Min];, 450.0 Degree F [;Max];
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6213ZZE)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 3/8" Male NPT (NSC1/4-N3)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- SUPER LUBE Super Lube Synthetic Grease Nlgi 1 14.1 Oz. (41150/1)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- SUPER LUBE Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb. (92005)
- SUPER LUBE Super Lube 692-41050 Grease Lubricants; 5 lbs.; Tube (692-41050)
- SUPER LUBE 1 pt. Extra Lightweight Synthetic (53020)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 0 (41050/0)
- SUPER LUBE Multipurpose Grease, PTFE, 1/2 oz., NLGI 2 (21014)
- Super Lube Lubricants