Shop All Lubricants
Super Lube
Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb.
Mfr # 92005
Zoro # G308826804
product price: $233.99
/ea
Sold in multiples of 4 for $935.96
Free Shipping & Returns
$935.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 92005
- Zoro # G308826804
- UPC # 82353920051
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 oz |
Description
Silicone Lubricating Grease with Syncolon PTFE has a wider operating range than petroleum based lubricants; excellent water protection and moisture barrier.Features:
- Use on Plastic gears, plastic threads, as a damping medium for Dash Pots, lubricate O-Rings, electrical motor bearings and rubber componentsSilicone Lubricating Grease withstands temperatures from -40F to 500F5 lb pail Super Lube Silicone Lubricating Grease with PTFE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- GATES 1575 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A60)
- ENERPAC Repair Kit R10 Ram (54345)
- SUPER LUBE 4 oz. Extra Lightweight Synthetic (53004)
- SUPER LUBE 5 lb. White Silicon Heat Sink Compound (98050)
- SUPER LUBE 120 lb Multipurpose Grease Drum Translucent White (41120)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41150/0)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 5 gal. (10005)
- SUPER LUBE 4 oz. Lightweight Oil Bottle (60004)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- Super Lube Penetrants and Lubricants