Shop All Lubricants
Super Lube
Multi-Purpose Grease, Keg, 120 lb.
Mfr # 41120/1
Zoro # G2272378
product price: $2,029.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,029.59
Free 30-Day Returns
Key Features
- Size 120 lb.
- Container Type Drum
- NSF Rating H1 Food Grade
- Container Size 120 lb
- Timken OK Load 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 41120/1
- Zoro # G2272378
- UPC # 082353411214
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 120 lb. |
Container Size | 120 lb |
Description
Multi-Purpose Grease,Keg,120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (5FTT2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- GATES Predator Single Belts, BP69 (BP69)
- SUPER LUBE Multpurpse Grease, PTFE, 14.1 oz., NLGI 000 (41160/000)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- SUPER LUBE 15 gal. Lightweight Oil, 68 ISO Viscosity, Synthetic (52150)
- SUPER LUBE 30 lb Pail White (92030)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 000 (41030/000)
- SUPER LUBE 8 oz. Lightweight Oil, 150 ISO Viscosity, Synthetic (52008)
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- Super Lube Lubricants