Shop All Lubricants
Super Lube
Dry Film PtFE, Aerosol Can, 11 Oz.
Mfr # 11016
Zoro # G5124463
product price: $13.28
/ea
$13.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 11016
- Zoro # G5124463
- UPC # 082353110162
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 oz |
Size | 11 oz. |
Description
General Purpose Lubricant, Dry, Super Lube, Dri-Film, Net Fill 11 oz, Container Size 20 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content Exempt, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -155 Degrees F, Standards Category Code H1
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, NY, OH, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- D&D Timing Belt, 5M, 9 x 225mm PL, T45 (225-5M-09)
- TIMKEN TIM-18200, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18200 (18200)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- SUPER LUBE Electrical Pulling Compound, 5 gal. (80050)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 1 (41160/1)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- SUPER LUBE Silicone Heat Sink Compound, Tube - 3 oz (SU489017)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- Super Lube Lubricants