Shop All Corrosion Inhibitors
Super Lube
Corrosion Inhibitor, Spray Bottle
Mfr # 83032
Zoro # G5114641
product price: $34.74
/ea
$34.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Spray Bottle
- Container Size 1 qt
- NSF Rating H1 Food Grade
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 83032
- Zoro # G5114641
- UPC # 082353830329
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 1 qt |
Details
Item | Metal Protectant and Corrosion Inhibitor |
Lubricant Container | Spray Bottle |
NSF Rating | H1 Food Grade |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 120 Degrees F |
Specific Gravity | 0.85 |
Lubricant Color | Clear |
Net Weight | 32 oz |
VOC Content | Less Than 25% |
Standards | ISO 9001 |
Lubricant NSF Rating | H1 Food Grade |
Flash Point | Greater Than 205 Degrees F |
Chemical Base | Synthetic Oil |
Product Type | Wet Lubricant Film |
Description
Metal Protectant and Corrosion Inhibitor, NSF Rating H1 Food Grade, Wet Lubricant Film, Medium Outdoor Life Expectancy, Moderate Removability, Max. Operating Temp. 120 Degrees F, Lubricant Container Spray Bottle, Container Size 1 qt, Lubricant Color Clear, Net Weight 32 oz, Chemical Base Synthetic Oil, Specific Gravity 0.85, VOC Content Less Than 25 Percent, Flash Point Greater Than 205 Degrees F, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S2M, 6 x 120mm PL, T60 (60-S2M-120)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- GATES Field Attachable Type T Couplings (6C1T-6RMP)
- SUPER LUBE Tube Anti-Corrosion & Connector Gel 3 Oz. (82003)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- METALRUSTGUARD Corrosion Inhibitor, Prevent Rust, 3.5lb. (4.5MRG150)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- Super Lube Corrosion Inhibitors