Shop All Corrosion Inhibitors
Super Lube
Anti-Corrosion/Connector Gel, 400g
Mfr # 82016
Zoro # G5124542
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Can
- Container Size 14.1 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Removability Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 82016
- Zoro # G5124542
- UPC # 082353820160
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 14.1 oz |
Details
Item | Anti-Corrosion and Connector Gel |
Lubricant Container | Can |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Removability | Moderate |
Max. Operating Temp. | 500 Degrees F |
Min. Operating Temp. | -45 Degrees F |
Color | Green |
Lubricant NSF Rating | Not Rated |
Flash Point | 428 Degrees F |
Application | Corrosion inhibitor for Short Term Storage or Shipment |
Container Type | Can |
Chemical Base | Synthetic Oil |
Specific Gravity | 0.89 |
VOC Content | Less than 1% |
Lubricant Color | Amber |
Product Type | Corrosion Inhibitor |
Description
Anti-Corrosion and Connector Gel, NSF Rating Not Rated, Wet Lubricant Film, Moderate Removability, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 500 Degrees F, Lubricant Container Can, Container Size 14.1 oz, Lubricant Color Amber, Chemical Base Synthetic Oil, Specific Gravity 0.89, VOC Content Less than 1 Percent, Flash Point 428 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- SUPER LUBE Tube Anti-Corrosion & Connector Gel 3 Oz. (82003)
- SUPER LUBE Anti-Corrosion/Connector Gel, 30 Lb. (82030)
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- RUSTLICK Corrosion Inhibitor, 55 gal (73551)
- Super Lube Corrosion Inhibitors