Shop All Corrosion Inhibitors
Super Lube
Anti-Corrosion/Connector Gel, 30 Lb.
Mfr # 82030
Zoro # G5124987
product price: $494.52
/ea
Free Shipping & Returns
$494.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 30 lb
- NSF Rating Not Rated
- Lubricant Film Wet
- Removability Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 82030
- Zoro # G5124987
- UPC # 082353820306
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 30 lb |
Details
Item | Anti-Corrosion and Connector Gel |
Lubricant Container | Pail |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Removability | Moderate |
Max. Operating Temp. | 500 Degrees F |
Min. Operating Temp. | -45 Degrees F |
Container Type | Pail |
Application | Corrosion inhibitor for Short Term Storage or Shipment |
Chemical Base | Synthetic Oil |
Color | clear |
Lubricant NSF Rating | Not Rated |
VOC Content | Less than 1% |
Flash Point | 428 Degrees F |
Lubricant Color | Amber |
Product Type | Corrosion Inhibitor |
Description
Anti-Corrosion and Connector Gel, NSF Rating Not Rated, Wet Lubricant Film, Moderate Removability, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 500 Degrees F, Lubricant Container Pail, Container Size 30 lb, Lubricant Color Amber, Chemical Base Synthetic Oil, VOC Content Less than 1 Percent, Flash Point 428 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In (QS 5/8 L 15)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- TOMPKINS Hydraulic Fitting-Steel16MORFS-16FORFSX-04FP-GP (GPFF2406-16-16-04FP)
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- SUPER LUBE Tube Anti-Corrosion & Connector Gel 3 Oz. (82003)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- Super Lube Corrosion Inhibitors