Shop All Corrosion Inhibitors
Super Lube
Anti-Corrosion/Connector Gel, 3 Oz.
Mfr # 82003
Zoro # G5124533
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Tube
- Container Size 3 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Removability Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 82003
- Zoro # G5124533
- UPC # 082353820030
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 3 oz |
Details
Item | Anti-Corrosion and Connector Gel |
Lubricant Container | Tube |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Removability | Moderate |
Max. Operating Temp. | 500 Degrees F |
Min. Operating Temp. | -45 Degrees F |
Application | Six month corrosion inhibitor for both ferrous and/or copper alloy parts |
Specific Gravity | 0.89 |
Flash Point | 428 Degrees F |
Container Type | Tube |
Chemical Base | Synthetic Oil |
Color | Green |
Lubricant NSF Rating | Not Rated |
VOC Content | Less than 1% |
Lubricant Color | Amber |
Product Type | Corrosion Inhibitor |
Description
Anti-Corrosion and Connector Gel, NSF Rating Not Rated, Wet Lubricant Film, Moderate Removability, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 500 Degrees F, Lubricant Container Tube, Container Size 3 oz, Lubricant Color Amber, Chemical Base Synthetic Oil, Specific Gravity 0.89, VOC Content Less than 1 Percent, Flash Point 428 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- HANDI-CHEK Grease Fittings Assort 102pcs (DISP-GF102)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- SUPER LUBE Tube Anti-Corrosion & Connector Gel 3 Oz. (82003)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- Super Lube Corrosion Inhibitors