Shop All Lubricants
Super Lube
Air Tool Lubricant, Bottle, 1 Pt.
Mfr # 12016
Zoro # G2272271
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Min. Operating Temp. -40 Degrees F
- Specific Gravity 0.89
- Lubricant NSF Rating H1 Food Grade
- Viscosity Index 145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 12016
- Zoro # G2272271
- UPC # 082353120161
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 1 pt. |
Details
NSF Rating | H1 |
Min. Operating Temp. | -40 Degrees F |
Specific Gravity | 0.89 |
Item | Air Tool Lubricant |
Lubricant NSF Rating | H1 Food Grade |
Viscosity Index | 145 |
Container Type | Bottle |
Four-Ball Wear | Not Specified |
Color | Translucent |
ISO Viscosity Grade | 161 |
Pour Point | -34 Degrees C |
SAE Grade | 80W |
Timken OK Load | Not Specified |
Application | Air Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, All Oil Lubricated Air Tools, Drills, Grinders, Household Shop Tools, Percussion Tools, Sanders, Screwdrivers |
Max. Operating Temp. | 650 Degrees F |
Flash Point | 450 Degrees F |
Standards | Kosher Certified, NSF Registered H1 |
Base Oil | Synthetic |
Features | Wide Temperature Range, Lubricates Pneumatic Equipment's, Prevents Rust and Corrosion, Reduces Friction and Wear, Elimates Ice Buildup and Frost in Air Tools, Gives Worn Tools New Life, Environmentally Friendly, Biodegradable |
For Use With | Air Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, Drills, Grinders, Household Shop Tools, Oil Lubricated Air Tools, Percussion Tools, Sanders, Screwdrivers |
Food Grade Oil | NSF H1 |
Description
Air Tool Lubricant, ISO Viscosity Grade 161, SAE Grade 80W, Base Oil Synthetic, Container Size 16 oz, Container Type Bottle, NSF Rating H1, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 650 Degrees F, Viscosity Index 161, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Color Translucent, Kosher Certified, NSF Registered H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- NSK NSK-6011VVC3, 6000 Series Single Row Deep Groove Ball Bearing, 6011VVC3 (6011VVC3)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- SUPER LUBE Air Tool Lubricant, 4 Oz. (12004)
- SUPER LUBE 1 oz Tube White (21010)
- SUPER LUBE 120 lb Multipurpose Grease Drum Translucent White (41120)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 0 (41030/0)
- SUPER LUBE Silicone Heat Sink Compound, Tube - 3 oz (SU489017)
- SUPER LUBE Super Lube Multi Purpose Aerosol 11 Oz. (31110)
- CRC 3.3 oz Dielectric Grease (CR5032)
- Super Lube Penetrants and Lubricants