Shop All Lubricants
Super Lube
Air Tool Lubricant, 4 Oz.
Mfr # 12004
Zoro # G5124971
product price: $6.72
/ea
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Pour Point -40 Degrees F
- Min. Operating Temp. -40 Degrees F
- Max. Operating Temp. 650 Degrees F
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 12004
- Zoro # G5124971
- UPC # 082353120048
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Details
NSF Rating | H1 |
Pour Point | -40 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Item | Air Tool Lubricant |
Max. Operating Temp. | 650 Degrees F |
Color | Translucent |
Net Weight | 4 oz. |
Flash Point | 450 Degrees F |
Standards | NSF Registered, Category Code H1 |
Lubricant NSF Rating | H1 Food Grade |
Sub-Category | Food Safe Lubricants |
Application | displaces moisture in electrical applications., Excellent for bearings and sliding surfaces |
Container Type | Bottle |
Specific Gravity | 0.89 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Chemical Base | Synthetic Oil |
SAE Grade | 80W |
Food Grade Oil | NSF H1 |
Base Oil | Synthetic |
For Use With | Air Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, Drills, Grinders, Household Shop Tools, Oil Lubricated Air Tools, Percussion Tools, Sanders, Screwdrivers |
Features | Wide Temperature Range, Lubricates Pneumatic Equipment's, Prevents Rust and Corrosion, Reduces Friction and Wear, Elimates Ice Buildup and Frost in Air Tools, Gives Worn Tools New Life, Environmentally Friendly, Biodegradable |
ISO Viscosity Grade | 161 |
Description
Air Tool Lubricant, ISO Viscosity Grade 161, SAE Grade 80W, Base Oil Synthetic, Container Size 4 oz, Container Type Bottle, NSF Rating H1, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 650 Degrees F, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Color Translucent, NSF Registered, Category Code H1, Application displaces moisture in electrical applications., Excellent for bearings and sliding surfaces, Specific Gravity 0.89, Food Grade Oil NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311 C4 (6311 C/4)
- BUYERS PRODUCTS 1 Inch NPTF Port Single Element Sump Strainer (SI1003)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-43)
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Pt. (12016)
- SUPER LUBE Multi-Purpose Grease, Bellow, 450mL, NLGI1 (41580/1)
- SUPER LUBE Multi-Purpose UV Grease, Cartridge, 14.1 Oz (41150/UV)
- SUPER LUBE 15 gal. PTFE Oil, 150 ISO Viscosity, Synthetic (51150)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 000 (41050/000)
- SUPER LUBE 8 oz. Extra Lightweight Synthetic (53008)
- MOBIL 1 5W-20 Extended Performance Synthetic Motor Oil - 1 qt. (MO374615)
- Super Lube Penetrants and Lubricants