Shop All Lubricants
Super Lube
8 oz. Lightweight Oil, 150 ISO Viscosity, Synthetic
Mfr # 52008
Zoro # G8907497
product price: $16.59
/ea
Sold in multiples of 12 for $199.08
$199.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 52008
- Zoro # G8907497
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz. |
Details
Item | Lightweight Oil |
Base | Synthetic |
ISO Viscosity Grade | 150 |
Description
Synthetic Lightweight Oil (ISO 68),8 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2370 (2370)
- SUPER LUBE 4 oz. Lightweight Oil Bottle (60004)
- SUPER LUBE 1 pt. Lightweight Oil, 68 ISO Viscosity, Synthetic (52020)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- SUPER LUBE 8 oz. Extra Lightweight Synthetic (53008)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- SUPER LUBE Bottle Super Lube Air Tool Lubricant 4 Oz. (12004)
- SUPER LUBE Dri Lube Bike Lubricant, PTFE, 4 oz. (55904)
- Super Lube Penetrants and Lubricants