Shop All Lubricants
Super Lube
7mL UV Oil, 150 ISO Viscosity, Synthetic
Mfr # 51014/UV
Zoro # G8907512
product price: $7.39
/ea
Sold in multiples of 400 for $2,956.00
$2,956.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 150
- Base Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 51014/UV
- Zoro # G8907512
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 7mL |
Details
Item | UV Oil |
ISO Viscosity Grade | 150 |
Base | Synthetic |
Description
Synthetic UV Oil,PTFE,ISO 100-150,7mL
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Nut, Collet (KF124525)
- FESTO Standards-Based Cylinder DSBC-40-160-PPVA-N3 (DSBC-40-160-PPVA-N3)
- DAYTON DC Gearmotor, Nameplate RPM 3.4, 0.50A (52JE48)
- GAST Base Kit Sp At670 (AT670)
- SUPER LUBE Air Tool Lubricant, 4 Oz. (12004)
- SUPER LUBE 4 oz. Silicone Oil Bottle (56104)
- SUPER LUBE Precision Oiler Super Lube Oil With PTFE High Viscosity 7ml (51010)
- SUPER LUBE Lubricant, Wet Film, 4 Oz., Nonflammable (56204)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 0 (41050/0)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- Super Lube Penetrants and Lubricants