Shop All Food Grade Lubricants
Super Lube
6 cc High Temperature Grease Syringe Translucent White
Mfr # 70006
Zoro # G5124393
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 cc
- Container Type Syringe
- NSF Rating H1 Food Grade
- Container Size 0.21 oz
- Series High Temperature Extreme Pressure Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 70006
- Zoro # G5124393
- UPC # 082353700066
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 6 cc |
Container Size | 0.21 oz |
Description
High Temp EP GreaseProduct Head High Temp EP Grease, 6 ccNLGI Grade 2, Color White, Temp. Range -30 Degrees F (-34 Degrees C) to 475 Degrees F (246 Degrees C) Continuous -30 Degrees F (-34 Degrees C) to 650 Degrees F (343 Degrees C) IntermittentDropping Point Non-Melt, PAO/Mineral Oil BaseFood Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Hydraulic Hand Pump (PM-HP-10B)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- COXREELS Gear Guard for 1175 Series (7700)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- Super Lube Penetrants and Lubricants