Shop All Lubricants
Super Lube
55 gal. Lightweight Oil Drum
Mfr # 60550
Zoro # G8907759
product price: $5,455.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,455.99
Free 30-Day Returns
Key Features
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 60550
- Zoro # G8907759
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal. |
Details
Item | Lightweight Oil |
Container Type | Drum |
Description
Lightweight Oil,H3,55 gal. Drum
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (108-130)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 5/8in (50BTL21H)
- SUPER LUBE 4 oz. Lightweight Oil Bottle (60004)
- SUPER LUBE 8 oz. Lightweight Oil, 150 ISO Viscosity, Synthetic (52008)
- SUPER LUBE 1 pt. Lightweight Oil, 68 ISO Viscosity, Synthetic (52020)
- SUPER LUBE Multipurpse Grease, PTFE, 120 lb., NLGI 000 (41120/000)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 0 (41050/0)
- SUPER LUBE 120 lb Multipurpose Grease Drum Translucent White (41120)
- SPRAYON LU1324 High Performance Silicone Lubricant10 Oz. (s01324000)
- Super Lube Penetrants and Lubricants