Shop All Food Grade Lubricants
Super Lube
55 gal Gear Oil Drum Translucent Clear
Mfr # 54355
Zoro # G9816222
product price: $5,659.22
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,659.22
Free 30-Day Returns
Key Features
- Container Type Drum
- NSF Rating H1 Food Grade
- Container Size 55 gal
- Series Synthetic Gear Oil ISO 320
- Max. Operating Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 54355
- Zoro # G9816222
- UPC # 082353543557
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 55 gal |
Description
Synthetic GearSynthetic Gear Oil ISO 320, Container Type Steel Drum, Size 55 gal.SAE Grade 90, Viscosity Index Greater Than 150, ISO Viscosity Grade 320Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (P60234-1SR)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Yellow (HZY05030-100-G)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- SUPER LUBE 30 lb High Temperature Grease Pail Translucent White (70300)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54105)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54432)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- LUBRIPLATE Synxtreme Fg-2, 12/11 Oz Spray, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0305-063)
- Super Lube Food Grade Lubricants