Shop All Automotive Hydraulic Oil
Super Lube
55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 75W SAE
Mfr # 53550
Zoro # G9877743
product price: $5,169.70
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,169.70
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 46
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 53550
- Zoro # G9877743
- UPC # 082353535507
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Synthetic OilOil w/o PTFE (Extra Lightweight Oil), Container Type Steel Drum, Size 55 gal.SAE Grade 75W, Viscosity Index 145, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C) Continuous -40 Degrees F to 650 Degrees F (-40 Degrees C to 343 Degrees C) Intermittent, Flash Point (F) Greater Than 450 Degrees F, Pour Point (F) -40 Degrees F (max), Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Chev And Gmc H.D. Tks Air Filter, 42613 (42613)
- PYROIL Starting Fluid, 7.5 Oz. (PYSFR7.5)
- UWS 36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36)
- PERFORMANCE TOOL Battery Terminal Cleaner Brush, W147Fb (W147FB)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 1,000 ISO Viscosity (56404)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56101)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51050)
- SUPER LUBE 5 gal Pail, Silicone Oil, 350 ISO Viscosity (56305)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60032)
- SUPER LUBE 0.24 oz Tube, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51010)
- RENEWABLE LUBRICANTS 5 gal Pail, R&O Oil, 32 ISO Viscosity, Not Specified SAE (81704)
- Super Lube Automotive Hydraulic Oil