Shop All Automotive Hydraulic Oil
Super Lube
5 gal Pail, Silicone Oil, 350 ISO Viscosity
Mfr # 56305
Zoro # G809579391
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- ISO Viscosity Grade 350
- NSF Rating H1 Food Grade
- Base Oil Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 56305
- Zoro # G809579391
- UPC # 082353563050
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Silicone Oil |
Container Type | Pail |
ISO Viscosity Grade | 350 |
NSF Rating | H1 Food Grade |
Base Oil | Silicone |
Color | Clear |
Specific Gravity | 0.97 |
Pour Point | -49 Degrees F |
Standards | Kosher |
Series | Silicone Oil |
Flash Point | 572 Degrees F |
Application | Flow Control, Food Processing Chutes, Bins, Walls and Tables, Gauges and Devices, Heat Transfer, Instruments, Laboratory and Bath Fluid, Motion Control Technologies, Temperature Control |
Environmentally Acceptable Lubricant | No |
Maximum Operating Temperature | 392 Degrees F |
SAE Viscosity Grade | 140 |
Zinc-Free | Yes |
Minimum Operating Temperature | -58 Degrees F |
Description
Silicone Oil, 350 cst, 5 gal Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 14-15 CHEVROLET SILVERADO 1500 LED BAR HEADLIGHTS, PK 2 (2LH-SIV14-G3-C-RS)
- XANTREX Freedom X / XC Remote Panel w/25 Cable (808-0817-01)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- AGS Transmission Line Adapter - 5/16 x 1/2-20 Nut GM O-Ring to Rubber Hose (TR-940)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51040)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60040)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 75W SAE (53050)
- SUPER LUBE Fire Resistant Hydraulic Fluid, 55 gal. (86055)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51050)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, 75W SAE (74050)
- BN PRODUCTS USA 1 qt Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (BN7356)
- Super Lube Automotive Hydraulic Oil