Shop All Automotive Hydraulic Oil
Super Lube
5 gal Pail, Hydraulic Oil, 5,000 ISO Viscosity
Mfr # 56505
Zoro # G2272280
product price: $1,034.38
/ea
Free Shipping & Returns
$1,034.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 5,000
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 56505
- Zoro # G2272280
- UPC # 082353565054
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Type | Pail |
Container Style | Pail |
ISO Viscosity Grade | 5,000 |
NSF Rating | H1 Food Grade |
Base Oil | Silicone |
Min. Operating Temp. | -58 Degrees F |
Color | Clear |
Lubricant NSF Rating | H1 Food Grade |
Max. Operating Temp. | 392 Degrees F |
Pour Point | -49 Degrees F |
Flash Point | 572 Degrees F |
Standards | Meets Former USDA H1 Guidelines, NSF H1 |
Application | Food Processing Chutes, Bins, Walls And Tables In Packaging And Processing Areas, Heat Transfer |
Specific Gravity | 0.965 |
Series | Silicone Oil |
Base | Silicone |
Minimum Operating Temperature | -58 Degrees F |
Environmentally Acceptable Lubricant | No |
Maximum Operating Temperature | 392 Degrees F |
Zinc-Free | Yes |
Description
Silicone Oil,ISO 5000,5 gal,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOBEST Value Fuel Pump, 12S (12S)
- DAYCO 7/32 In. X 50 Ft. (Spool) Washer Tubing, 80207 (80207)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- WESTWARD Benchtop Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X78)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 75W SAE (53040)
- SUPER LUBE 5 gal Pail, Silicone Oil, 350 ISO Viscosity (56305)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 350 ISO Viscosity (56304)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52050)
- SUPER LUBE 1 gal Jug, Silicone Oil, 1,000 ISO Viscosity (56401)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 1,000 ISO Viscosity (56404)
- MOBIL 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (126497)
- Super Lube Automotive Hydraulic Oil