Shop All Automotive Hydraulic Oil
Super Lube
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 75W SAE
Mfr # 53050
Zoro # G5124567
product price: $499.83
/ea
Free Shipping & Returns
$499.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 46
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 53050
- Zoro # G5124567
- UPC # 082353530502
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Synthetic OilOil w/o PTFE (Extra Lightweight Oil), Container Type Plastic Pail, Size 5 gal.SAE Grade 75W, Viscosity Index 145, ISO Viscosity Grade 32-46, Viscosity (SUS @ 100 F) 150Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C) Continuous -40 Degrees F to 650 Degrees F (-40 Degrees C to 343 Degrees C) Intermittent, Flash Point (F) Greater Than 450 Degrees F, Pour Point (F) -40 Degrees F (max), Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289 (410-52470)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- PM COMPANY Light Stop 6-1/2 Oval Led (V821KR-7)
- MOTORMITE Tailgate Cable-14-9/16 In Tailgate Suppor, 38531 (38531)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- SUPER LUBE 4 oz Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51004)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60032)
- SUPER LUBE Fire Resistant Hydraulic Fluid, 55 gal. (86055)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51040)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- SMITTYS SUPPLY Oil 5-Gal Agplus Hydraulic (SUS.THAG.1005.D83)
- Super Lube Automotive Hydraulic Oil