Shop All Automotive Hydraulic Oil
Super Lube
5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE
Mfr # 51050
Zoro # G5124524
product price: $487.34
/ea
Free Shipping & Returns
$487.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 118
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 51050
- Zoro # G5124524
- UPC # 082353510504
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Synthetic OilOil with Syncolon(r) (PTFE), Container Type Plastic Pail, Size 5 gal.SAE Grade 85W, Viscosity Index 145, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 381.5Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous -50 Degrees F to 500 Degrees F (-45 Degrees C to 260 Degrees C) Intermittent, Flash Point (F) Greater Than 428 Degrees F, Pour Point (F) -30 Degrees F (max), Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 2PK (13870)
- RCA Indoor FM and HDTV Antenna (ANT111Z)
- PUROLATOR Purolator A25503 PurolatorONE Advanced Air Filter (A25503)
- WIX FILTERS Air Filter, 42291 (42291)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56105)
- SUPER LUBE Fire Resistant Hydraulic Fluid, 1 gal. (86010)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 350 ISO Viscosity (56304)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 5,000 ISO Viscosity (56501)
- SUPER LUBE 4 oz Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51004)
- SUPER LUBE 5 gal Pail, Silicone Oil, 350 ISO Viscosity (56305)
- RENEWABLE LUBRICANTS 1 qt Bottle, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81631)
- Super Lube Automotive Hydraulic Oil