Shop All Food Grade Lubricants
Super Lube
5 gal Gear Oil Pail Translucent Clear
Mfr # 54405
Zoro # G5133895
Free Shipping & Returns
$531.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Series Synthetic Gear Oil ISO 460
- Application Chain Drive,Circulating Systems,Helical,Herringbone,High Temperature Chains,Oil Lubricated Bearings,Rack and Pinion,Spiral Bevel,Spur Gears,Straight Bevel,Worm Gears (E.P.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Lube
- MFR # 54405
- Zoro # G5133895
- UPC # 082353544059
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Synthetic GearSynthetic Gear Oil ISO 460, Container Type Plastic Pail, Size 5 gal.SAE Grade 140, Viscosity Index Greater Than 150, ISO Viscosity Grade 460Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- SUPER LUBE Synthetic Penetrant, Food Grade, 1 Qt. (85032)
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White (91030)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- Super Lube Food Grade Lubricants